© AS Würth 06/24 Läätspea Pz-rist DIN 7995 SFS 2988 Messing Ümarpea Pz-rist DIN 7996 SFS 2987 Messing Peitpea Pz-rist DIN 7997 SFS 2986 Messing MESSINGKRUVI Ø mm 3 3,5 4 K mm 1,5 1,75 2 d2 mm 4,7 5,6 7,5 Ø mm 3 3,5 4 4,5 5 K mm 2,4 2,7 3,1 3,4 3,8 d2 mm 6 7 8 9 10 Ø mm 2,5 3 3,5 4 4,5 5 d2 mm 4,7 5,6 6,5 7,5 8,3 9,2 Otsik Pz 1 1 2 2 2 3 Ø mm L mm Kood 3,0 16 0145 3 16 20 0145 3 20 25 0145 3 25 Ø mm L mm Kood 2,5 16 0140 092 516 3,0 12 0140 093 12 16 0140 093 16 20 0140 093 20 25 0140 093 25 30 0140 093 30 35 0140 093 35 Ø mm L mm Kood 3,0 40 0140 093 40 3,5 16 0140 093 516 20 0140 093 520 25 0140 093 525 30 0140 093 530 40 0140 093 540 4,0 16 0140 094 16 Ø mm L mm Kood 4,0 20 0140 094 20 30 0140 094 30 40 0140 094 40 50 0140 094 50 5,0 30 0140 095 30 40 0140 095 40 50 0140 095 50 60 0140 095 60 Ø mm L mm Kood 5,0 40 0141 05 40 Ø mm L mm Kood 3,0 30 0145 3 30 3,5 16 0145 35 16 Ø mm L mm Kood 3,5 40 0145 35 40 4,0 30 0145 4 30 40 0145 4 40 50 0145 4 50 131
RkJQdWJsaXNoZXIy NzYwOTI=