© AS Würth 06/24 ISO 4029 (DIN 916) Happekindel A4 Tapp ots 0222ISO 4028 A2 STOPPERKRUVI Ø mm L mm Kood 3 4 0269 93 4 4 5 0269 94 5 6 0269 94 6 8 0269 94 8 10 0269 94 10 12 0269 94 12 5 5 0269 95 5 6 0269 95 6 8 0269 95 8 10 0269 95 10 12 0269 95 12 16 0269 95 16 6 6 0269 96 6 8 0269 96 8 10 0269 96 10 12 0269 96 12 16 0269 96 16 Ø mm L mm Kood M4 30 0222 4 30 Ø mm L mm Kood 6 20 0269 96 20 25 0269 96 25 30 0269 96 30 8 8 0269 98 8 10 0269 98 10 12 0269 98 12 16 0269 98 16 20 0269 98 20 25 0269 98 25 30 0269 98 30 10 10 0269 910 10 12 0269 910 12 16 0269 910 16 20 0269 910 20 12 16 0269 912 16 20 0269 912 20 209
RkJQdWJsaXNoZXIy NzYwOTI=