© AS Würth 06/24 HEICO LOCK LUKUSTUSMUTTER M AV d2 h mm Keermesamm Kood M6 10 14,2 9,2 1 5140 550 106 M8 13 17,9 12,2 1,25 5140 550 108 M10 16 21,8 14,7 1,5 5140 550 110 M12 18 26 16,5 1,75 5140 550 112 M14 22 29,9 19,2 2 5140 550 114 22 29,9 19,2 1,5 5140 550 214 M16 24 34,5 21,2 2 5140 550 116 M20 30 42,8 25,2 1,5 5140 550 220 30 42,8 25,2 2,5 5140 550 120 M22 32 46 27,25 1,5 5140 550 222 M22 32 46 27,25 2,5 5140 550 122 M24 36 51 29,2 3 5140 550 124 M27 41 56 32,2 3 5140 550 127 Delta pinnakate 10 , (C3) 247
RkJQdWJsaXNoZXIy NzYwOTI=