Würth kataloog

117 © AS Würth 01/25 6-kanti mm L1 mm D1 mm D2 mm t mm Kood 5 50 8,1 11,9 9 0713 112 105 5,5 50 8,7 11,9 9 0713 112 155 6 50 9,3 11,9 13 0713 112 106 7 50 10,8 11,9 16 0713 112 107 8 50 11,9 11,9 16 0713 112 108 9 50 13,4 13,4 16 0713 112 109 10 50 14,5 14,5 21 0713 112 110 11 50 15,9 15,9 21 0713 112 111 12 50 16,9 16,9 21 0713 112 112 13 50 18 18 21 0713 112 113 14 50 19,6 19,6 21 0713 112 114 1/4" PIKK PADRUN mm L1 mm D1 mm D2 mm t mm Kood 4,0 22 6,8 11,1 2,6 0713 111 104 5,0 8,2 11,1 4,6 0713 111 105 5,5 8,7 11,1 4,8 0713 111 155 6,0 9,3 11,1 5,4 0713 111 106 7,0 10,8 10,8 5,8 0713 111 107 8,0 11,9 11,9 6,4 0713 111 108 9,0 13,0 13,0 6,4 0713 111 109 10 14,6 14,6 7,5 0713 111 110 11 15,7 15,7 8,6 0713 111 111 12 16,9 16,9 9,3 0713 111 112 13 17,6 17,6 9,8 0713 111 113 14 18,6 18,6 10 0713 111 114 6-kanti 1/4" PADRUN

RkJQdWJsaXNoZXIy NzYwOTI=