125 © AS Würth 01/25 Nimetus Kood Kogus 1/4˝ TX IP padrun TX25; 37 mm 0715 113 725 1 1/4˝ TX IP padrun TX27; 37 mm 0715 113 727 1 1/4˝ TX IP padrun TX30; 37 mm 0715 113 730 1 1/2˝ TX IP padrun TX40; 55 mm 0715 131 840 1 1/2˝ TX IP padrun TX45; 55 mm 0715 131 845 1 1/2˝ TX IP padrun TX50; 55 mm 0715 131 850 1 1/2˝ TX IP padrun TX55; 55 mm 0715 131 855 1 1/2˝ TX IP padrun TX60; 55 mm 0715 131 860 1 1/4˝ TX IPR padrun TX8; 37 mm 0715 113 808 1 1/4˝ TX IPR padrun TX10; 37 mm 0715 113 810 1 1/4˝ TX IPR padrun TX15; 37 mm 0715 113 815 1 1/4˝ TX IPR padrun TX20; 37 mm 0715 113 820 1 1/4˝ TX IPR padrun TX25; 37 mm 0715 113 825 1 1/4˝ TX IPR padrun TX27; 37 mm 0715 113 827 1 1/4˝ TX IPR padrun TX30; 37 mm 0715 113 830 1 1/2˝ TX IPR padrun TX40; 55 mm 0715 131 940 1 1/2˝ TX IPR padrun TX45; 55 mm 0715 131 945 1 1/2˝ TX IPR padrun TX50; 55 mm 0715 131 950 1 Nimetus Kood Kogus 1/2˝ TX IPR padrun TX55; 55 mm 0715 131 955 1 1/2˝ TX IPR padrun TX60; 55 mm 0715 131 960 1 1/4˝ TX Plus padrun TX4; 25 mm 0715 112 204 1 1/4˝ TX Plus padrun TX5; 25 mm 0715 112 205 1 1/4˝ TX Plus padrun TX6; 25 mm 0715 112 206 1 1/4˝ TX Plus padrun TX7; 25 mm 0715 112 207 1 1/4˝ TX Plus padrun TX8; 25 mm 0715 112 208 1 3/8˝ TX Plus padrun E10; 37 mm 0715 122 310 1 3/8˝ TX Plus padrun E12; 37 mm 0715 122 312 1 3/8˝ TX Plus padrun E14; 37 mm 0715 122 314 1 3/8˝ TX Plus padrun E16; 37 mm 0715 122 316 1 1/2˝ TX Plus padrun E18; 45 mm 0715 132 418 1 1/2˝ TX Plus padrun E20; 45 mm 0715 132 420 1 1/2˝ TX Plus padrun E22; 45 mm 0715 132 422 1 1/2˝ TX Plus padrun E24; 45 mm 0715 132 424 1 1/4˝ + 3/8˝ + 1/2˝ TX KOMPLEKT
RkJQdWJsaXNoZXIy NzYwOTI=