Würth kataloog

129 © AS Würth 01/25 mm D2 mm L1 mm D1 mm t mm Kood 8 17,7 27 12,2 8 0713 121 108 9 17,7 27 13,5 9 0713 121 109 10 17,7 27 14,7 9 0713 121 110 11 17,7 27 16,0 10 0713 121 111 12 17,7 27 17,2 11 0713 121 112 13 17,7 30 18,5 11 0713 121 113 14 18,0 30 19,7 13 0713 121 114 15 19,0 30 21,0 13 0713 121 115 16 20,0 30 22,2 13 0713 121 116 17 21,0 30 23,5 13 0713 121 117 18 21,5 33 24,7 14 0713 121 118 19 22,5 33 26,0 14 0713 121 119 21 25,0 33 28,5 14 0713 121 121 6-kanti 6-kanti mm L1 mm D1 mm D2 mm t mm Kood 7 64 10,9 16,7 13 0713 122 107 8 64 11,8 16,7 15 0713 122 108 9 64 13,4 16,7 16 0713 122 109 10 64 14,6 16,7 25,5 0713 122 110 11 64 15,9 16,7 25,5 0713 122 111 12 64 16,7 16,7 25,5 0713 122 112 13 64 18,2 18,2 25,5 0713 122 113 14 64 19,5 19,5 25,5 0713 122 114 15 64 20,7 20,7 25,5 0713 122 115 16 64 21,7 21,7 25,5 0713 122 116 17 64 23,3 23,3 25,5 0713 122 117 19 64 25,4 23,5 25,5 0713 122 119 3/8" PADRUN 3/8" PIKK PADRUN

RkJQdWJsaXNoZXIy NzYwOTI=