185 © AS Würth 09/23 TORUTANGID NURGATORUTANGID TÜÜP S NURGATORUTANGID " mm L mm B mm C mm Kood 1 35 310 18 15,5 0714 06 50 1 1/2 46 420 20 18,5 0715 06 51 2 65 560 25 22,5 0714 06 52 " mm L mm B mm C mm Kood 1 1/2 46 426 24 15,5 0715 06 56 2 65 570 31 19,5 0714 06 57 " mm L mm B mm C mm Kood 1/2 22 235 15 7,0 0714 06 59 1 35 320 18 10,5 0714 06 60 DIN 5234
RkJQdWJsaXNoZXIy NzYwOTI=